90 HSS NC Spot Drills A1115-16

90 HSS NC Spot Drills A1115-16

Order Code: ZT1024292S

£39.99 Inc VAT (20%)
£41.994.5% off


Description

90° HSS NC spot drills • Cylindrical shank • point angle 90° • Dc=0.6299in

Specifications for 90 HSS NC Spot Drills A1115-16
  • MFR Part No.
    5056873
  • System of Measurement
    Metric
  • Point Angle
    90°
  • Material
    High Speed Steel
  • Series
    A1115
  • Drill Diameter
    16mm
  • Overall Length
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome