Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Countersinks, Centre Drills & Spotting Drills
Spotting Drills
A122 6.00MM HSS 120 Degree Spotting Drill
By Dormer
Order Code:
ZT1143278X
£13.99
each
Inc VAT (20%)
£139.90 minimum order value
Quantity
Price
Discount
1 - 9
£13.99
0%
10 - 19
£13.43
4%
20 +
£12.87
8%
10
Add to basket
Minimum order quantity: 10.
Get it in
8-11
working days
Available
GBP
139.90
https://www.zoro.co.uk/shop/tools-and-machining/spotting-drills/a122-6-00mm-hss-120-degree-spotting-drill/p/ZT1143278X
Add to quotation
View all Spotting Drills
Description
A122 HSS 120° Straight Shank Spotting Drill
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for A122 6.00MM HSS 120 Degree Spotting Drill
System of Measurement
Metric
Series
A122
Material
High Speed Steel
Application
Spotting
MFR Part No.
A1226.0X120
Drill Diameter
6mm
Cutting Direction
Right Hand
Point Angle
120°
Finish/Coating
Bright
Standards Met
DIN 1897
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome