R123 6.00mm Short Carbide 90 Spotting Drill
0
1
2

R123 6.00mm Short Carbide 90 Spotting Drill

Order Code: ZT1415812X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Series R123 Carbide Spotting Drill - 90° - Metric

Versatile carbide spotting drill for use on a wide range of materials.

Features
• Carbide
• Four facet <10.00mm
• 1xD
• Bright finish
• 90° Point angle
• Sizes 5.00mm to 20.00mm

See full description
Specifications for R123 6.00mm Short Carbide 90 Spotting Drill
  • MFR Part No.
    R1236.0
  • Flute Length
    17mm
  • Cutting Direction
    Right Hnd
  • Material
    Carbide
  • Point Angle
    90°
  • Series
    R123
  • Overall Length
    66mm
  • System of Measurement
    Metric
  • Finish/Coating
    Bright
  • Drill Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome