Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
1" Square Drive Ratchet Handle Lever Type
By Kennedy-Pro
Order Code:
ZT1006824X
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/tools-and-machining/square-drive-bits/1-inch-square-drive-ratchet-handle-lever-type/p/ZT1006824X
Add to quotation
Schedule an order and save 5%
View all Square Drive Bits
Description
Basic wrench with satin finish. Fitted with spring loaded ball bearing socket retainer.
Specifications
Specifications for 1" Square Drive Ratchet Handle Lever Type
Drive Size
1in
Overall Length
740mm
MFR Part No.
582-898
Type
Ratchet Handle
Number of Teeth
40
Product Type
Ratchet Handle
No. of Teeth
40
Drive Type
Square
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome