1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
3/8" Standard Extension Bars

3/8" Standard Extension Bars


Select
See all variants from
£3.39Inc VAT (20%)
Up to 29% off

See all variants from £3.39

Description

Available in a range of lengths, these 3/8" square drive extension bars are designed to allow the user to access fasteners in awkward or confined spaces. All bars are manufactured from high quality chrome vanadium steel and are finished with a fully polished finish. All with knurled 'finger grip' for control.

Features and Benefits
• Manufactured from a high quality chrome vanadium steel for durability and overall extended tool life
• Fully polished finish repels dirt and makes for easy cleaning
• Knurled finger grip improves control and reduces the risk of slippage when using
• Available in a variety of sizes to allow you to select the product that best suits your needs

Typical Applications
• Construction
• Plumbing
• Engineering

See full description

Feature Attributes

Material:
Chrome Vanadium Steel
Product Type:
Extension Bar
Drive Size:
3/8 in
Size System:
Imperial
Drive Type:
Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome