1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits

3/8in. Square Drive Deep Sockets, Metric


Select
See all variants from
£2.99Inc VAT (20%)
Up to 16% off

See all variants from £2.99

Description

These 3/8in. Square Drive deep sockets have a Ken-Grip® patented design that has the ability to grip even worn and rounded nuts. The product is designed to minimise damage on worn or rusted fasteners and can be used on a range of fasteners, including non-metric hexagons and E-Torx Drive sizes. The double knurl feature gives a high grip which is essential for quick tool change when hands are greasy or oily. Manufactured from chrome vanadium steel, the sockets and accessories are aluminium free and fully chrome plated for an easy clean finish.

Features and Benefits
• Ken-Grip® are capable of gripping fasteners which are up to 95% rounded off
• Will not damage worn or rusted fasteners
• Fits a wide range of non-metric Hexagons and E-Torx® Drive Sizes for a wide scope of use
• Fully chrome plated for an easy clean with an aluminium free finish for non-sparking applications
• Unique 'Double-Knurl' design ensures high grip
• Available in a variety of metric sizes to suit your requirements

Typical Applications
• Automotive
• Engineering
• Plumbing
• DIY

Standards
• DIN 3124

See full description

Feature Attributes

Material:
Aluminium-Free,Chrome Vanadium Steel
Standards Met:
DIN3124
Number of Points:
6
Finish/Coating:
Mirror Finish,Chrome Plated
Size System:
Metric
Drive Size:
3/8 in
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome