1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
Bi-Hexagon Deep Sockets, Imperial, 1/2"

Bi-Hexagon Deep Sockets, Imperial, 1/2"


Select
See all variants from
£3.39Inc VAT (20%)
Up to 15% off

See all variants from £3.39

Description

Bi-Hexagon Sockets
12 point - side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.

Feature Attributes

Socket Type:
Bi-Hexagon Socket
Material:
Chrome Vanadium Steel
Number of Points:
12
Socket Depth:
Deep
Size System:
Imperial
Drive Type:
Square
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome