Bi-Hexagon Deep Sockets, Metric, 1/2"
0
1

Bi-Hexagon Deep Sockets, Metric, 1/2"


Select
£4.19 Inc VAT (20%)
Up to 15% off


See all variants from £4.19

Description

Available to purchase in varying sizes, these bi-hexagonal sockets possess a 12 point side drive design to give a higher torque than normal sockets. Able to grip worn nuts and also will not round off existing nuts. All sockets have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.

Features and Benefits
• Higher torque given due to the 12 point bi-hexagonal side drive
• Ball retaining groove on each face ensures a positive fit with varying accessories
• Require less turning to engage the next area of the socket for quick removal of fastening
• Manufactured from chrome vanadium steel for durability

Typical Applications
• Automotive
• Construction
• DIY

See full description

Feature Attributes

Socket Type:
Bi-Hexagon Socket
Size System:
Metric
Drive Type:
Square
Material:
Chrome Vanadium Steel
Drive Size:
1/2 in
Socket Depth:
Deep
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome