Bi-Hexagon Standard Length Sockets, 3/8" - Imperial

Bi-Hexagon Standard Length Sockets, 3/8" - Imperial


Select
£0.64 Inc VAT (20%)
Up to 12.5% off


See all variants from £0.64

Description

Bi-Hexagon Sockets
12 point – side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.

Feature Attributes

Socket Depth:
Standard
Material:
Chrome Vanadium Steel
Bit Type:
Bi-Hex
Socket Type:
Bi-Hexagon Socket
Drive Size:
3/8 in
Size System:
Imperial
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome