Bi-Hexagon Standard Length Sockets, Imperial, 1/2"

Bi-Hexagon Standard Length Sockets, Imperial, 1/2"


Select
Select
£1.83 Inc VAT (20%)


See all variants from £1.83

Description

Bi-Hexagon Sockets
12 point - side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.

Feature Attributes

Bit Type:
Bi-Hex
Drive Size:
1/2 in
Material:
Chrome Vanadium Steel
Drive Type:
Square
Socket Type:
Bi-Hexagon Socket
Number of Points:
12
More attributes
Product Reviews -
2 years ago by Nigel
Excellent price 👍👍👍👍👍👍

4 years ago by David
Excellent quality and fit

4 years ago by Robert
Only Zoro provided this component.

4 years ago by Paul
A1” socket that fit perfectly my cassette lock ring tool for my road bike

4 years ago
Good value good quality and would buy again when necessary would recommend to others

5 years ago by Steven
Sent the wrong size over a week later no replacement

4 years ago by David
This is not the item delivered, although it is the item I ordered.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome