1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
Chrome Molybdenum Impact Sockets: 3/4" Drive Inch Size, Standard Length, 6-Point
0
1
2
3
4

Chrome Molybdenum Impact Sockets: 3/4" Drive Inch Size, Standard Length, 6-Point


Select
See all variants from
£11.99Inc VAT (20%)
Up to 7.5% off

See all variants from £11.99

Description

3/4” Drive Inch Size, Standard Length, 6-Point
Conform to: SAE, USA Federal Standard GGG-W-660A.

Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.

See full description

Feature Attributes

Size System:
Imperial
Standards Met:
SAE,USA Federal Standard GGG-W-660A
Finish/Coating:
Black Oxide
Drive Type:
Square
Number of Points:
6
Bit Type:
Hex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome