1/2" Square Drive Single-Hexagon Standard Length Sockets
0
1
2

1/2" Square Drive Single-Hexagon Standard Length Sockets


Select
£2.54 Inc VAT (20%)
Up to 16% off


See all variants from £2.54

Description

These single-hexagon sockets possess six points which offer a more positive location, particularly on worn or rounded nuts and require a one-sixth turn to engage the next point of the socket. Available in a variety of metric sizes and manufactured from chrome vanadium steel.

Features and Benefits
• Manufactured from a resilient chrome vanadium steel
• Available in a variety of metric sizes to suit your application
• Polished finish repels grime and dirt for an easy clean
• 6 point sockets require only one-sixth of a turn to engage the next point

Typical Applications

See full description

Feature Attributes

Drive Size:
1/2 in
Size System:
Metric
Drive Type:
Square
Socket Type:
Hexagon Socket
Socket Depth:
Standard
Bit Type:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome