1/2" Square Drive Torque Wrench

1/2" Square Drive Torque Wrench

Order Code: ZT1002165S

£30.99 Inc VAT (20%)
£31.993% off


Description

Micrometer Torque Wrench 1/2 Inch Square Drive

Specifications for 1/2" Square Drive Torque Wrench
  • MFR Part No.
    AUT01010
  • Depth
    450mm
  • Type
    Torque Wrench
  • Height
    30mm
  • Material
    Metal
  • Colour
    Silver
  • Width
    300mm
  • Length
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome