1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits

1/2in. Square Drive Screwdriver Socket Bits, Imperial


Select
See all variants from
£5.39Inc VAT (20%)
Up to 10% off

See all variants from £5.39

Description

These imperial sized screwdriver socket bits with a 1/2in. square drive are designed for simple insertion and removal of fasteners and fixings using 1/2in. square drive tooling. Made from chrome vanadium steel, each component is fully chrome plated with a mirror finish and are aluminium-free. All components have a ball retaining groove on each face of the square drive and the product can be purchased in a range of imperial sizes.

Features and Benefits
• Manufactured from chrome vanadium steel for overall durability
• Fully chrome plated to further protect the component from corrosion as well as more general wear and tear
• All have a ball retaining groove on each face of the square drive for positive lock
• Aluminium free construction ensures non-sparking
• Available in a variety of imperial sizes to suit your requirements

Typical Applications
• DIY
• Plumbing
• Construction
• Automotive

Standards
• Conform to DIN standards

See full description

Feature Attributes

Socket Depth:
Standard
Bit Type:
Hex
Bit Length:
20 mm
Material:
Chrome Vanadium Steel
Drive Type:
Square
Overall Length:
55 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome