1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
0
1
2

Mechanic's Torque Wrench


Select
Select
See all variants from
£81.99Inc VAT (20%)
Up to 10.5% off

See all variants from £81.99

Description

Kennedy® mechanics torque wrench is chrome plated with a polished steel head and retractable torque setting lever. "Click & Snap" action indicates when the pre-set torque level has been reached. Push through square drive connector instantly reverses the action for quick and simple operation.

Features and Benefits
• Available in a variety of sizes to suit your requirements
• Repeatable accuracy of +/- 4% for precise turning
• Manufactured from steel and chrome plated for durability and resistance to corrosion
• Easily reversed via the push through connector
• 4 easy read scales (Nm, kgf.m, lbf.in x 10, lbf.ft.) for versatility of measuring
• Supplied with factory tested calibration certificate

Typical Applications
• Construction
• Engineering
• Automotive

Standards
• ASME B107.14M-2004
• DIN ISO6789

See full description

Feature Attributes

Drive Shape:
Square
Torque Wrench Type:
Adjustable,Clicking,Push Through
Accuracy:
±4 %
Includes:
Factory Tested Calibration Certificate,Operating Instructions,Conversion Chart
Body Material:
Steel
Calibration Certificate:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome