1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
1/4" Drive Bi-Hexagon Deep Sockets, Metric

1/4" Drive Bi-Hexagon Deep Sockets, Metric


Select
See all variants from
£2.19Inc VAT (20%)
Up to 21.5% off

See all variants from £2.19

Description

Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work, these bi-hexagon deep sockets are designed to be hard wearing. Boasting a double knurl design, a 12 point bi-hexagon side drive design and chrome vanadium construction, the product is suited for professional use. Finished with a chrome plated mirror finish and aluminium-free construction to ensure non-sparking.

Features and Benefits
• 12 point side drive allows for more torque to be delivered than regular sockets
• Chamfered leading edge ensures easy fastener location to keep you working efficiently
• Double knurl feature provides bolstered grip to allow you to easily change tools when working, even with greasy or oily hands
• Aluminium free construction ensures non-sparking for use in garages
• Manufactured from chrome vanadium steel with a chrome plating for durability
• Available in a range of sizes to suit your specific requirements

Typical Applications
• DIY
• Automotive
• Construction
• Engineering

See full description

Feature Attributes

Overall Length:
50 mm
Size System:
Metric
Drive Type:
Square
Drive Size:
1/4 mm
Number of Points:
12
Finish/Coating:
Mirror Finish,Chrome Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome