From 3/16" to 1/2"
Overall Length:
50 mm
Finish/Coating:
Chrome-Plated
Socket Depth:
Deep
Drive Size:
1/4 in
Size System:
Imperial
Number of Points:
12
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy