1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
Replacement Spigot Square Drives and Ratchet Heads

Replacement Spigot Square Drives and Ratchet Heads


5 Variants From
£49.99

Inc VAT (20%)

See 5 Product Variants
£49.99

Description

Designed to suit Norbar 16mm diameter spigot ended torque handles, this range of square drive ratchet heads allows the user to easily adapt the tool to suit your needs. Manufactured from high quality alloy steel. Torque handles and ratchet bodies sold separately, product is only the ratchet head.

Features and Benefits
• Manufactured from forged alloy steel for durability and overall resilience to wear and tear
• Has an easy to change design to allow you to easily attach to your existing ratchet body
• Available in a variety of sizes to suit a host of applications

Typical Applications
• Automotive
• Plumbing
• Construction
• DIY

See full description

Feature Attributes

Shape:

Square Drive

Compatible Spigot Size:

16

Fitting Type:

End Fitting

Overall Depth:

25 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome