Spark Resistant Ratchet Handle 1/2" Square Drive Be-Cu

Spark Resistant Ratchet Handle 1/2" Square Drive Be-Cu

Order Code: ZT1008409X

£169.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

Ratchet Handle
Disc type adjustment with knurled grip and spring loaded ball bearing socket retainer.

Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.

See full description
Specifications for Spark Resistant Ratchet Handle 1/2" Square Drive Be-Cu
  • Overall Length
    245mm
  • Material
    Beryllium Copper
  • Square Drive
    1/2in
  • Weight Each
    690g
  • Wrench Type
    Non-Sparking Ratchet Handle
  • Size System
    Imperial
  • Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome