1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
Square Drive Adjustable Ratchet and Fixed Head (Push-Through)

Square Drive Adjustable Ratchet and Fixed Head (Push-Through)


Select
Select
See all variants from
£119.99Inc VAT (20%)

See all variants from £119.99

Description

With a 72 tooth fine ratchet mechanism, this range of square drive adjustable ratchets and fixed head push through ratchet are designed to allow the user to easily control the torque given to your desired socket. Incorporating 'click' sound and 'snap' feel to indicate when torque setting has been reached. Featuring a knurled disc on the ratchet head to easily reverse the ratchet direction. Clear plastic handle protects the scale from accidental damage. Torque settings can be altered by rotating the adjustment lever at the base of the wrench. The fixed head version has push square drive for instant direction reversal. All with ratchet except 11125 which is non-ratchet.

Features and Benefits
• High quality 72 tooth ratchet allows use in confined spaces
• Unmistakable signal allows you to instantly tell when the desired torque has been reached
• Torque setting can be easily altered by rotating the adjustment lever at the base of the wrench to suit your requirements
• Slimline design makes reaching into awkward areas an easy task

Typical Applications
• Automotive
• Construction
• DIY
• Plumbing

Standards
• Conforms to ISO 6789-1:2017
• Conforms to BS6703: 1988

Notes
• All products come with ratchet except NBD5551001A (Model 11125) which is non-ratchet

See full description

Feature Attributes

Series:
Slimline
Graduations:
1 Nm
Drive Shape:
Square
Includes:
Calibration Certificate
Torque Range:
4 to 20 Nm
Minimum Torque:
4 NmNm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome