1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
Square Drive Socket Racks with 15 Spring Clips

Square Drive Socket Racks with 15 Spring Clips


3 Variants From
£2.69

Inc VAT (20%)

Up to 15.5% off
See 3 Product Variants
£2.69

Description

Designed for 1/2in. square drive sockets, these socket rails are used for keeping your sockets organised. Complete with integrated socket clips, the product can be purchased with space for 9 or 16 sockets depending on your needs.

Features and Benefits
• Simple yet effective way of organising and storing your sockets
• Available in two specifications with space for either 9 or 6 sockets depending on your needs
• Supplied with socket spring clips to effectively keep your sockets in place

Typical Applications
• Engineering
• Automotive
• Workshops

See full description

Feature Attributes

Overall Length:

420 mm

Drive Type:

Square

Product Type:

Socket Rack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome