3/4" Square Drive Disc Type Ratchet
0
1

3/4" Square Drive Disc Type Ratchet

Order Code: ZT1006785X

£99.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

50 tooth reversible ratchet

Specifications for 3/4" Square Drive Disc Type Ratchet
  • Overall Length
    500mm
  • No. of Teeth
    72
  • MFR Part No.
    582-804
  • Drive Size
    3/4in
  • Product Type
    Ratchet Handle
  • Weight Each
    3.00kg
  • Drive Type
    Square
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome