1" SQ X 6" Cobalt Toolbit

1" SQ X 6" Cobalt Toolbit

Order Code: ZT2624886S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

5% Cobalt Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 1" SQ X 6" Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • Overall Height
    1in
  • System of Measurement
    Inch
  • End Shape
    Square
  • End Angle Type
    Two Beveled Ends
  • Overall Length
    6in
  • Overall Width
    1in
  • Material Grade
    M35
  • Bevel Angle
    15°
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome