3/8" SQ X 3" HSS Toolbit

3/8" SQ X 3" HSS Toolbit

Order Code: ZT2624905S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

HSS Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 3/8" SQ X 3" HSS Toolbit
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Finish/Coating
    Uncoated
  • End Shape
    Square
  • System of Measurement
    Inch
  • Overall Length
    3in
  • Overall Width
    3/8in
  • Bevel Angle
    15°
  • Overall Height
    3/8in
  • End Angle Type
    Two Beveled Ends

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome