5/16" SQ X 6" HSS Toolbit

5/16" SQ X 6" HSS Toolbit

Order Code: ZT2624940S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

HSS Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 5/16" SQ X 6" HSS Toolbit
  • Material
    High Speed Steel
  • Overall Width
    5/16in
  • System of Measurement
    Inch
  • Overall Height
    5/16in
  • Finish/Coating
    Uncoated
  • End Shape
    Square
  • Overall Length
    6in
  • Material Grade
    M2
  • End Angle Type
    Two Beveled Ends
  • Bevel Angle
    15°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome