5MM Square X 63MM Capital Super Toolbit

5MM Square X 63MM Capital Super Toolbit

Order Code: ZT1128201X

£2.79 Inc VAT (20%)

Specifications for 5MM Square X 63MM Capital Super Toolbit
  • Overall Width
    5mm
  • Overall Length
    63mm
  • Overall Height
    5mm
  • End Shape
    Square
  • Product Type
    Toolbit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome