1/2" SQ X 4" HSS Toolbit

1/2" SQ X 4" HSS Toolbit

Order Code: ZT2624920S

£11.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 - 19£10.578%
20 +£10.1112%


Description

HSS Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 1/2" SQ X 4" HSS Toolbit
  • Material
    High Speed Steel
  • System of Measurement
    Inch
  • Overall Height
    1/2in
  • Overall Length
    4in
  • End Shape
    Square
  • End Angle Type
    Two Beveled Ends
  • Overall Width
    1/2in
  • Material Grade
    M2
  • Bevel Angle
    15°
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome