1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Square, Round & Rectangular Toolbits
HSS Cobalt Toolbits - Round Inch

HSS Cobalt Toolbits - Round Inch


5 Variants From
£2.99

Inc VAT (20%)

See 5 Product Variants
£2.99

Description

5% Cobalt Round Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Feature Attributes

Finish/Coating:

Uncoated

Material Grade:

M35

Material:

Cobalt High Speed Steel

End Shape:

Round

End Angle Type:

Non-beveled

System of Measurement:

Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome