1/4" Diameter X 4" Cobalt Toolbit

1/4" Diameter X 4" Cobalt Toolbit

Order Code: ZT2624885S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

5% Cobalt Round Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 1/4" Diameter X 4" Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • Overall Height
    1/4in
  • Overall Width
    1/4in
  • Material Grade
    M35
  • System of Measurement
    Inch
  • End Shape
    Round
  • Overall Length
    4in
  • Finish/Coating
    Uncoated
  • End Angle Type
    Non-beveled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome