1/4" SQ X 2.1/2" HSS Toolbit

1/4" SQ X 2.1/2" HSS Toolbit

Order Code: ZT2624945S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

HSS Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 1/4" SQ X 2.1/2" HSS Toolbit
  • Material
    High Speed Steel
  • Overall Length
    2-1/2in
  • End Shape
    Square
  • Overall Width
    1/4in
  • System of Measurement
    Inch
  • End Angle Type
    Two Beveled Ends
  • Overall Height
    1/4in
  • Finish/Coating
    Uncoated
  • Bevel Angle
    15°
  • Material Grade
    M2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome