150mm (6") Aluminium Roofer's Square
0
1

150mm (6") Aluminium Roofer's Square

Order Code: ZT3521801S

£4.09 Inc VAT (20%)
£4.294.5% off
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

EASY TO READ: This aluminium roofer's square has an easy to read scale that allows you to quickly find any angle from 0 – 180 degrees. VERSATILE: The 90 degree and 45 degree square includes a handy 150mm (6") rule for quick measurements and scribing. DURABLE: Made from strong die cast aluminium, it is ideal for marking the correct angles on common rafters, purlins, hips and valley roofing timbers.

Specifications for 150mm (6") Aluminium Roofer's Square
  • Material
    Aluminium
  • Product Type
    Roofer's Square
  • Size
    150mm (6in)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome