24" x 16" Rafters Square
0
1
2
3
4

24" x 16" Rafters Square

Order Code: ZT1009004XCopy

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Manufactured from hardened and tempered ground steel. Graduated to 2mm on one side and 1/8" and 1/16" increments on the other. In hands of a skilled carpenter the simple rafter's square becomes an indispensable calculating device of immense capacity. Enabling the carpenter to easily determine the length of any common, hip, valley or jack rafter for any pitch of roof. To make the proper cuts, top and bottom as well as slide or cheek cuts for any rafter.

See full description
Specifications for 24" x 16" Rafters Square
  • Blade Width
    40mm
    50mm
  • Blade Dimensions
    610mmx50mmx406mmx40mm
  • Graduation Type
    1/8, 1/16in
  • Blade Length
    406mm
    610mm
  • Type
    Rafters Square
  • Material
    Steel
  • Colour
    Silver
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome