Prestige Quick Roofing Square Black Aluminium 180mm
0
1
2

Prestige Quick Roofing Square Black Aluminium 180mm

Order Code: ZT3482925SCopy

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 +£17.296%


Description

Prestige Quick Roofing Square Black Aluminium 180mm (Metric)
The Faithfull Prestige Quick Roofing Square, also known as a layout or angle square, rafter square or speed square, is the go to product for many carpenters. It is designed to provide a quick and accurate way to mark out for many building projects and widely used when constructing roof rafters.

It combines the functions of a combination, try and framing square and can be used to make basic measurements and as a saw guide for 45° and 90° cuts. It can be utilised as a protractor allowing the measurement of angles and pitches. This makes light and fast work of cutting wall shoulders (bird beaks) or rafter ends. Pre-etched points on the square also allows for easy marking on common size timbers.

This heavy-duty version is manufactured from aluminium using computer numerical controlled (CNC) machines. The black anodised finish offers enhanced corrosion protection and the laser engraved scales give outstanding measurement accuracy.

Faithfull 'Prestige' products are manufactured to the highest standards and are covered by a 10 year guarantee.

Specification:

Size: 180mm Metric.

Technical Specs
Size: 180mm Metric Only.

See full description
Specifications for Prestige Quick Roofing Square Black Aluminium 180mm
  • Square Type
    Quick
  • Length
    180mm
  • Finish
    Anodised
  • Size
    180mm
  • Colour
    Black
  • Material
    Aluminium
  • Product Type
    Roofing Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome