28416 6 In 1 Screwdriver

28416 6 In 1 Screwdriver

Order Code: ZT3085126SCopy

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

6 in 1 Screwdriver
Soft cushion grip screwdriver handle, complete with two double ended CrV bits SL5 x PH1, & SL6 x PH2. Bit holder also has 6 & 8mm hex head to enable use as socket. Overall length 187mm

Specifications for 28416 6 In 1 Screwdriver
  • Product Type
    Screwdriver
  • Number of Pieces
    6
  • Tip Size
    PH1
    PH2
  • Overall Length
    187mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome