ATD2X125VE 1000V Insulated Screwdrivers for Pozi Head Screws

ATD2X125VE 1000V Insulated Screwdrivers for Pozi Head Screws

Order Code: ZT3297965S

£15.39 Inc VAT (20%)


Description

For your safety, each screwdriver is tested individually at 10,000 Volt for 10 seconds, at the end of the manufacturing cycle. Featuring a 1,000 Volt sheathed round blade and the inline hardening process creates a long lasting tip life and good bar strength.

Features and Benefits
• Handle material is softer for more comfort and is still chemical resistant
• Laser marking gives virtually permanent markings
• Bi-material grip resists to impacts, abrasion, and chemicals
• CNC tip machining gives better screw fit increasing torque transfer and reducing wear

See full description
Specifications for ATD2X125VE 1000V Insulated Screwdrivers for Pozi Head Screws
  • Insulated
    Yes
  • Overall Length
    245mm
  • Blade Length
    125mm
  • Tip Size
    PZ2
  • Screwdriver Type
    Insulated
  • Standards Met
    NF ISO 8764-1
    ISO 8764-2
    NF ISO 8764-2
    DIN ISO 8764-1
    ISO 8764-1
    DIN ISO 8764-2
    DIN EN 60900
    ASME B107.600
    NF EN 60900
    EN 60900
  • Series
    Protwist
  • Tip Type
    Pozi
  • Special Features
    Insulated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome