0
1
2
3
4
5

FatMax Flat Head Screwdrivers, Parallel Tip


Select
Select
£3.59 Inc VAT (20%)
Up to 4.5% off


See all variants from £3.59

Description

Parallel Tip
Soft grip handles and smooth domed ends to allow added comfort and a fast spinning action. Chrome vanadium shaft. Colour coded end allows for easy identification ­of the correct screwdriver for each screw type.

Feature Attributes

Blade Shape:
Round
Series:
FatMax®
Blade Material:
Chrome Vanadium
Standards Met:
DIN ISO9002,DIN ISO9001
Screwdriver Type:
Ratchet
Tip Type:
Slotted
More attributes