FatMax Pozi Screwdrivers


Select
Select
Select
£3.69 Inc VAT (20%)
Up to 10% off


See all variants from £3.69

Description

This range of PZ screwdrivers is part of the new and improved STANLEY® FatMax™ screwdriver range. Boasting soft grip handles and smooth domed ends to allow added comfort and a fast spinning action, a carbon steel shaft, colour coded end allows for easy identification ­of the correct screwdriver for each screw type and CNC machined tips, each driver is designed for improved performance and comfort. Available in a variety of sizes and styles to suit your needs, all with a PZ tip.

Features and Benefits
• CNC precision machined tips are designed for all-around durability, with a focus on reducing cam out, ensuring a positive lock with fasteners and with a sandblasted finish for corrosion resistance
• Blade is manufactured from robust carbon silicon steel for bolstered product life and resilience
• Possesses a large soft-grip, tri-material ergonomic handle to maximise user comfort, control and grip and minimise user hand fatigue
• New design of a narrow waist and smooth, domed end allows each driver to effectively deliver excellent torque, speed and control
• Colour-coded and labelled tips ensure easy identification of the correct tool for the application at hand
• Complete with a tethering hole integrated into the handle to allow you to safety store the product on your person or a hook when working from heights
• Available in a range of sizes and specifications to suit your exact requirements

Typical Applications
• Engineering
• DIY
• Construction
• Electrical

See full description

Feature Attributes

Standards Met:
DIN ISO9001,DIN ISO9002
Handle Material:
Bi-Material
Special Features:
Corrosion-Resistant
Series:
FatMax®
Blade Material:
Chrome Vanadium
Blade Shape:
Round
More attributes