Pozi/Supadriv Screwdrivers
0
1
2
3
4
5

Pozi/Supadriv Screwdrivers


Select
Select
£2.49 Inc VAT (20%)
Up to 16% off


See all variants from £2.49

Description

With a traditional 'fluted' design handle and high quality steel blades with a satin finish, this range of Pozi/Supadriv screwdrivers are designed with engineers and electricians in mind due to the extra cutaways that help to deliver torque. Possessing magnetic tips that are hardened and ground to prolong tool life and high impact plastic handles, the range is a comprehensive selection to meet the demands of modern industry.

Features and Benefits
• Magnetic tips allow you to hold the fastener in place whilst applying torque
• High impact plastic handles are acid and oil resistant improving overall product longevity
• Available in a variety of sizes to suit a host of applications
• Blades are manufactured from a high quality steel for durability
• Fluted design handle is comfortable and improves user control

Typical Applications
• Construction
• Joinery
• Engineering
• Electrical

Standards
• DIN ISO 8764

See full description

Feature Attributes

Tip Type:
Phillips
Application:
Mechanic,Engineers,Assembly
Standards Met:
DIN ISO 8764
Handle Material:
Plastic
Blade Shape:
Round
Special Features:
Magnetized Tip
More attributes
Product Reviews -
3 years ago by Michelle
Too small, thought that it would be bigger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome