CP873 Low Speed Tyre Buffer

CP873 Low Speed Tyre Buffer

Order Code: ZT3752989S

£84.99 Inc VAT (20%)


Description

CP873
Quick change slip chuck for fast and easy change of buffing wheel. Built-in regulator. Lock off throttle to prevent accidental start ups.

Specification
Chuck size/wheel size: 7/16?. Free speed: 2,800rpm.
Average air consumption: 13CFM.
Air inlet thread size: NPTF 1/4?.
Minimum hose size: 3/8? (10mm).
Sound pressure: 98.3dB(A).
Vibration M/S: 2.5.

See full description
Specifications for CP873 Low Speed Tyre Buffer
  • Product Type
    Tyre Buffer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome