STX22L Straight EXT Grinder 22000RPM

Order Code: ZT3750960S

£599.99 Inc VAT (20%)


Description

Extended for two handed operation.
Safety throttle lever. Type CA collet.
Use up to 10mm (3/8") shanks. Front exhaust means that swarf and debris can be cleared from the job.
Speed: 22,000rpm
Collet: CA 6mm.
Power: 630W
Weight: 1.40kg
Air usage: 0.85 m3/min

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome