A1149 TFL 9.00MM Type UFL Stub Drill

A1149 TFL 9.00MM Type UFL Stub Drill

Order Code: ZT1139920X

£25.99 Inc VAT (20%)


Description

Series A1149 HSS Straight Shank Stub Drills
TiALN Coated - Metric
High performance drill with extremely good chip evacuation, especially to be utilised on lathes, automatics and CNC equipment. Preferably for long chipping materials such as steels up to 1300N/nm2, including stainless steels (300 series). AI-, copper alloys and brass. Coated with TiALN Futura for high machining data and exceptional tool life. Also suitable for dry machining of steel materials. Manufactured to DIN 1897.

See full description
Specifications for A1149 TFL 9.00MM Type UFL Stub Drill
  • Shank Diameter Tolerance
    F11
  • Cutting Direction
    Right Hand
  • MFR Part No.
    5057370
  • Flute Length
    40mm
  • Drill Diameter Tolerance
    H8
  • Flute Type
    Spiral
  • Series
    A1149
  • Coolant Delivery
    External
  • Finish/Coating
    TiAlN
  • Point Angle
    130°
  • Helix Type
    High Helix
  • Drill Diameter
    9mm
  • Overall Length
    84mm
  • Standards Met
    DIN 1897
  • Flute Construction
    Ground Flute
  • Number of Flutes
    2
  • Material
    High Speed Steel
  • Number of Pieces
    1
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome