HSS Stub Drill 8.5mm DIN1897

HSS Stub Drill 8.5mm DIN1897

Order Code: ZT5518248SCopy

£4.99 Inc VAT (20%)
£5.193.5% off
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

This HSS stub drill is designed to offer exceptional durability and precision for drilling operations. Ideal for use in confined spaces due to its shorter length, it meets DIN 1897 standards. Size: 8.5mm Standard: DIN 1897 Type: Stub Drill Brand: V Coil

Specifications for HSS Stub Drill 8.5mm DIN1897
  • Diameter
    8.5mm
  • Type
    Stub Drill
  • Material
    HSS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome