FS115 115mm Portable Tile Saw

FS115 115mm Portable Tile Saw

Order Code: ZT2150490S

£64.99 Inc VAT (20%)


Description

Designed and built in a handy carry case format, the FS115 is a lightweight and extremely portable tile saw for accurately cutting a variety of materials inc. ceramic, terracota, slate, marble, porcelain and frost-proof tiles.

Specifications for FS115 115mm Portable Tile Saw
  • Blade Diameter
    11.5cm
  • Weight
    5.3kg
  • Width
    125mm
  • Depth
    395mm
  • Height
    405mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome