SIP 10" Professional Cast Iron Table Saw
0
1
2
3

SIP 10" Professional Cast Iron Table Saw

Order Code: ZT1331739S

£1,799.99 Inc VAT (20%)


Description

Having a powerful table saw in the arsenal is essential for all woodworking workshops, providing a versatility unmatched by most. The SIP 10" Professional Cast Iron Table Saw gives you exceptional performance regardless of the cut, whether ripping, cross cutting, miter, bevelling, or preparing a wood sheet.

This is made easy not only by the power of the saw and the high-quality blade within, but the large working surface that the saw offers, with a table and 2 extensions to amount to a 1170mm x 800mm total area, perfect for timber, logs, and more of all sizes.

• 53mm @ 45° and 75mm @ 90° maximum depth of cut
• 10" TCT rise and fall blade with lock for fine precision
• Powerful induction motor provides heavy-duty performance
• Fitted with an accurate 0° to 45° arbor with blade lock
• 560mm x 800mm standard table size for a large area for all wood sizes, which can be enhanced through two supplied extensions for total of 1170mm x 800mm
• T-slotted heavy-duty cast iron mitre guide and push stick
• Quick adjustment rip fence with Quick-Lock micro adjustment
• Heavy-duty cabinet stand included for improved stability
• Optional wheel kit available; sold separately
• Integrated NVR switch for added safety
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 10" Professional Cast Iron Table Saw
  • MFR Part No.
    01332
  • Blade Bore Size
    25.4mm
  • Depth of Cut (45°)
    53mm
  • Table Height
    845mm
  • Input Supply
    230V (16A)
  • Motor Power
    r 2.2kW (3hp)
  • Standard Table Size
    560 x 800mm
  • Depth of Cut (90�)
    75mm
  • Depth of Cut (90°)
    75mm
  • Blade Speed
    3500rpm
  • Extended Table Size
    1170 x 800mm
  • Blade Diameter
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome