No. 606 Narrow Crown Staple 30 mm - 40109532

No. 606 Narrow Crown Staple 30 mm - 40109532

Order Code: ZT5597795SCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

An effective solution when fixing through tough materials or where long depth is required, these precision cut, narrow crown staples are made from high performance, galvanized steel and work like a double brad. Resin coated to increase their resistance to removal, these are ideal for heavy duty fixing, flooring, wood panelling, wall boards, frames, partitioning. Resin coating gives them optimal fixing characteristics in wood.

Specifications for No. 606 Narrow Crown Staple 30 mm - 40109532
  • Length
    30mm
  • Material
    Galvanized Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome