15PCE Drill and Tap Set in Tin (M3-M12)

15PCE Drill and Tap Set in Tin (M3-M12)

Order Code: ZT3075048S

£13.99 Inc VAT (20%)


Description

The Blue Spot Tools 15 PCE Drill and Tap Set (M3-M12) is manufactured from hardened steel for increased hardness and a clean thread. The set includes a range of common tap sizes and the drill bit required for that size of thread. The set is suitable for use with plastics (use distilled water as coolant), steel, aluminium and other non-ferrous metals. The set is supplied in a metal tin for easy access and storage.

Manufactured from hardened steel for increased durability
Suitable for use with steel, aluminium and other non-ferrous metals
Supplied in metal tin
PACKAGE CONTENTS
Drills: 2.5, 3.3, 4.2, 5, 6.8, 8.5, 10.2mm, Taps: M3, M4, M5, M6, M8, M10, M12, Tap wrench

See full description
Specifications for 15PCE Drill and Tap Set in Tin (M3-M12)
  • Material
    Hardened Steel
  • Product Type
    Drill and Tap Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome