2.0-8.0MM UK Chuck Type Tap Wrench Set 5-Pce
0
1

2.0-8.0MM UK Chuck Type Tap Wrench Set 5-Pce

Order Code: ZT1157498XCopy

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

English Type
Contents:
Standard length: 1.5 - 2.8, 2.2 - 5.0, 3.5 - 9.0mm.
Extra length: 2.2 - 5.0, 3.5 - 9.0mm.

See full description
Specifications for 2.0-8.0MM UK Chuck Type Tap Wrench Set 5-Pce
  • Maximum Square Size
    9.40mm
  • Square Size
    7.00 - 9.40mm
    2.00 - 2.80mm
    3.00 - 5.00mm
    7.20 - 9.00mm
  • Minimum Tap Size
    2.0mm
  • T-Handle Adjustability
    Sliding Handle
  • T-Handle Length
    (1)65mm
    (2)82mm
    (2)105mm
  • Minimum Square Size
    2.00mm
  • Tap Wrench Type
    T-handle Chuck
  • Number of Pieces
    5
  • Dimensions Standard
    ISO 529
    JIS
  • Wrench Body Length
    50.0mm
    72.0mm
    94.0mm
    165.0mm
    255.0mm
  • Includes
    UK Chuck Type Tap Wrench (3) Standard, (2) Long
    UK CHUCK TYPE TAP WRENCH
  • Maximum Tap Size
    9.0mm
  • Type
    Tap Wrench Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome