28pc Tap & Drill Bit Set Metric AK3023
0
1
2

28pc Tap & Drill Bit Set Metric AK3023

Order Code: ZT3959288SCopy

£42.99 Inc VAT (20%)


Description

MULTIPLE APPLICATION - Comprehensive 28 piece set suitable for both drilling and tapping.
STEEL - Manufactured from high quality alloy steel.
STORAGE CASE - Supplied in portable storage case with internal organisers.
DRILL BITS - 7 x HSS drill bits ranging between Ø2.5- 0.2mm.
TAP BITS - 7 x Tap sizes (Taper, secondary and bottoming) .

Contents:

7 x Taps (Taper, secondary and bottoming) : 3 x 0.5, 4 x 0.7, 5 x 0.8, 6 x 1.0, 8 x 1.25, 10 x 1.5, 12 x 1.75, 7 x Metric HSS drill bits: 2.5, 3.3, 4.2, 5.0, 6.8, 8.5, 10.2mm.

Nett Weight:

1.04kg

See full description
Specifications for 28pc Tap & Drill Bit Set Metric AK3023
  • Weight
    1.04kg
  • MFR Part No.
    AK3023
  • Number of Pieces
    28

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome