6 Piece Tap Wrench Set
0
1

6 Piece Tap Wrench Set

Order Code: ZT3521278SCopy

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

DURABLE: This 6 piece tap wrench set is made from heavy duty, heat treated alloy steel for durability. VERSATILE: With a T-handle for leverage and a sure-grip chuck, it includes a useful assortment of metric taps. SIZES: The set includes sizes M5 x 0.8, M6 x 1.0, M7 x 1.0, M8 x 1.25, M10 x 1.5.

Specifications for 6 Piece Tap Wrench Set
  • Product Type
    Tap Wrench Set
  • Thread Standard
    Metric
  • Thread Size
    M5 x 0.8
    M6 x 1.0
    M7 x 1.0
    M8 x 1.25
    M10 x 1.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome