1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Tap Sets
Coarse HSS Ground Thread Second Straight Flute Taps (Metric) - Set of 3

Coarse HSS Ground Thread Second Straight Flute Taps (Metric) - Set of 3


Select
See all variants from
£8.99Inc VAT (20%)
Up to 4% off

See all variants from £8.99

Description

A set of three Sherwood HSS Taps ideal for the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish.

Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Features class 2 thread forms with medium fit tolerance
• Manufactured with a bright finish

Typical Applications
• Tapping
• Steel
• Brass
• Aluminium
• Engineering
• Manufacturing

Standards
• Tap dimensions to ISO529
• Thread Forms are Class 2 medium fit tolerance
• Straight Flute Individual Sizes IS0 529

Notes
• Available in sizes 1.0 x 0.25mm - 48 x 5.00mm
• (1) Diameter and pitch not mentioned in ISO
• Set of x 3

See full description

Feature Attributes

Tap Type:
Straight Flute
Material:
High Speed Steel
Finish/Coating:
Bright
Number of Pieces:
3
Thread Standard:
Metric Coarse
Chamfer:
Plug,Taper,Second

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome